Shop All Deadbolt Locks
Schlage
Deadbolt, 2 Grade, Satin Brass
Mfr # B560P 609
Zoro # G0384706
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series B
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B560P 609
- Zoro # G0384706
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Width | 1 1/8 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series B, Lockset Finish Satin Brass, Keyway Type Everest 29 S123, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Number of Keys 2, Pins 5, Security Type Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA4S)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2868pri8730RH10B4916)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SCHLAGE Grade 1 Small Case Mortise Deadbolt, Cylinder x Thumbturn, Less Conventional Cylinder, Satin Chrome (L460L 626)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, 10B, Rectangle Stk (B571 613)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US26, Rectangle Stk (B571 625)
- SCHLAGE Grade 1 Privacy with Deadbolt and Coin Turn Mortise Lock, 06 Lever, A Rose, Exterior Indicator Displ (L9444 06A 626 L283-722)
- SCHLAGE Closet Mortise Lock with Deadbolt, 03A Design, Satin Chrome (L9465P 03A 626)
- SCHLAGE Grade 2 Double Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, S (B562P 605 S123)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- Schlage Door Locks and Deadbolts