Shop All Deadbolt Locks
Schlage
Deadbolt, 1 Grade, Heavy Duty, 6 Pins
Mfr # B663J 626
Zoro # G0384730
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B663J 626
- Zoro # G0384730
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series B, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Number of Keys 0, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (510A)
- STRYBUC 27in Window Channel Balance (60-2680)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 1/4 In, PK20 (1WBN5)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- SCHLAGE Single Cylinder Mortise Deadlock, Less Cylinder, Satin Chrome (L9460L 626)
- SCHLAGE Grade 1, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (B664P 626)
- SCHLAGE Grade 2, Double Cyl, C KWY, Rectangle Stk, 6 Pins (B562P 643E)
- SCHLAGE Passage/Deadbolt Set, MdmDuty, SngleCylndr (S210PD SAT 605)
- SCHLAGE Deadbolt, Bright Brass, Heavy-Duty (B660P 605)
- SCHLAGE Grade 2, Double Cyl Deadlatch, C KWY, US26, Rectangle Stk (B252PD 625)
- BEST Deadbolt, Chrome, Single, 2-1/4in. (8T37KSTK626)
- Schlage Deadbolt Locks and Deadlatches