Shop All Keyed Entry Handlesets
Schlage
CS210 Series Interconnected Locks
Mfr # CS210-B500PD SAT 605 PLY
Zoro # G110075636
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Entrance
- Grade Grade 2
- Finish Bright Brass
- Required Door Thickness 1-3/4 In. - 2 In.
- Includes Interconnected Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # CS210-B500PD SAT 605 PLY
- Zoro # G110075636
- UPC # 840067688458
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Length | 3.5" |
Width | 7.75" |
Height | 6.25" |
Details
Lockset Function | F95 - Entrance |
Grade | Grade 2 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 In. - 2 In. |
Includes | Interconnected Locks |
Color | Bright Brass |
Description
Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, Not Handed, Deadbolt Cylinder, Square/Full Lip SQ Strike, Bright Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- EMTEK NA Keys EMKB (EMKB)
- ELESA Hinges, CFA.40 CH-4 (CFA.)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x312 Plain TP Hinge (N140-566)
- SCHLAGE Bright Brass Entry Door Handleset with Plymouth Knob (F60GPLY605)
- SCHLAGE HANDLESET AGED BRONZE (F59ACC716LH)
- SCHLAGE Single Hndlst/Knob Sn (F60VCAM619ACC)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- DORMAKABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal (E5086MWL-626-41)
- Schlage Door Locks and Deadbolts