Shop All Keyed Entry Handlesets
Schlage
CS210 Series Interconnected Locks
Mfr # CS210-B500BD SAT 605 PLY
Zoro # G310075528
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Entrance
- Grade Grade 2
- Finish Bright Brass
- Required Door Thickness 1-3/4 In. - 2 In.
- Includes Interconnected Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # CS210-B500BD SAT 605 PLY
- Zoro # G310075528
- UPC # 197163278565
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Length | 3.5" |
Width | 7.75" |
Height | 6.25" |
Details
Lockset Function | F95 - Entrance |
Grade | Grade 2 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 In. - 2 In. |
Includes | Interconnected Locks |
Color | Bright Brass |
Description
Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, Not Handed, SFIC Prep Less Core, Square/Full Lip SQ Strike, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5000)
- DELTANA Floor Mount, Bumper, Heavy Duty Satin Nickel (DSF3225U15)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- SCHLAGE Bright Brass Entry Door Handleset with Plymouth Knob (F60GPLY605)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- SCHLAGE Single Hndlst/Knob Sn (F60VCAM619ACC)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- BALDWIN ESTATE Entry Handlesets Unlacquered Brass (6321.031.LLS)
- Schlage Door Locks and Deadbolts