Shop All Exit Device Trims
Schlage
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # L9496L 07B 626
Zoro # G710049914
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.3"
- Length 5.375"
- Grade Grade 1
- Cylinder Type Less Cylinder
- For Use With L9000 Series Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9496L 07B 626
- Zoro # G710049914
- UPC # 197163278480
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Height | 6.3" |
Length | 5.375" |
Width | 5.625" |
Details
Grade | Grade 1 |
Cylinder Type | Less Cylinder |
For Use With | L9000 Series Mortise Lock |
Application | Mortise Lock |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Finish | Satin Chrome |
Includes | Mortise Lock |
Color | Satin Chrome |
Door Handing | Field Reversible |
Description
Faculty Restroom Mortise Lock with Occupied Indicator, 07B Design, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 8ft Roll - Black (03-165)
- RAYMOND Extension Spring, Standard Steel, PK3 (020003000)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- MARKS USA Finger Pull, Non-Handed, Chrome (M411 26D)
- DETEX Exit Trim, Value Series, Lever, Heavy Duty (08BN 689 W-CYL)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- DESIGN HARDWARE KIL Key in the lever, Entry Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-ENTRY-26D)
- Schlage Door Exit Devices