Shop All Keys
Schlage
Control Key, C145 Keyways
Mfr # 35-003C145
Zoro # G0939729
original price:
$13.53
12% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C145 Keyways
- Compatible With Lock Part Number 6MCU6, 6MCV1, 6MCW1, 6MCV6, 6MCW6
- Key Type Interchangeable Core Keyed Cam Lock Master Key
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Interchangeable Core Keyed Cam Lock Master Key |
For Use With | C145 Keyways |
Compatible With Lock Part Number | 6MCU6, 6MCV1, 6MCW1, 6MCV6, 6MCW6 |
Key Type | Interchangeable Core Keyed Cam Lock Master Key |
Number of Keys | 1 |
Description
Key Type Interchangeable Core Keyed Cam Lock Master Key, Number of Keys 1, Lock Brand SCHLAGE, Compatible With Grainger Lock Part Number 28XP19, Item Interchangeable Core Keyed Cam Lock Master Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK9)
- OSBORNE WOOD PRODUCTS 10 x 4 1/2 x 5 1/2 Milan Mission Corbel in Red Oak (8013O)
- SCHLAGE Key Blank, C, Commercial/Residential, 6Pins (35-101 C)
- SCHLAGE Key Blank, Best, Type B (35-310BB)
- SCHLAGE Control Key Blank, Embossed Both Sides, E Keyway (SCH-35-056-E)
- SCHLAGE 6-Pin Keyblank, F Keyway, Embossed Logo Only, 50 Pack (35-101 F (50PK))
- SCHLAGE 6-Pin Keyblank, H Keyway, Embossed Logo Only, 50 Pack (35-101 H (50PK))
- SCHLAGE Key Blank, J, PK50 (35-310JB-50)
- HILLMAN Traditional Key House/Office Key Blank 62 S22 Single For Sargent Locks, 4PK (88550)
- Schlage Keys