Shop All Door Repair
Schlage Commercial
Screws S605289
Mfr # S605289
Zoro # G2028453
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # S605289
- Zoro # G2028453
- Country of Origin Mexico
- Category Door Repair
Details
Keyway Type | Schlage |
Location Type | Commercial |
Item | Screws S605289 |
Description
Item Screws S605289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Universal Strike, ANSI strike (10-025 1316 626)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KD)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-001)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C290CB)
- SCHLAGE COMMERCIAL Satin Chrome Screws 61502626 (61502626)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9010 or L9040 Satin Chrome Finish (09662626)
- SCHLAGE COMMERCIAL Wrench 021415 (021415)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Screws 61503613 (61503613)
- SCHLAGE COMMERCIAL Parts M540051 (M540051)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9453; L9485; or L9486 Satin Chrome Finish (09666626)
- PRIME-LINE Slotted Spring Pins 1/4in X 1-1/2in Plain Steel 25PK (9188591)
- Schlage Commercial Door Accessories