Shop All Thumb Turns
Schlage Commercial
Satin Stainless Steel Thumbturn 09509027630L583363
Mfr # 09509027630L583363
Zoro # G2373307
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Keyway Type Schlage
- Location Type Commercial
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Function Thumbturn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 09509027630L583363
- Zoro # G2373307
- Country of Origin Mexico
- Category Thumb Turns
Details
Finish | Satin Stainless Steel |
Keyway Type | Schlage |
Location Type | Commercial |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Item | Satin Stainless Steel Thumbturn 09509027 |
Function | Thumbturn |
Product Type | Door |
Description
Item Satin Stainless Steel Thumbturn 09509027
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- DON-JO 2-5/8" x 6-1/2" Latch Protector for Center Hung Outswing Aluminum Doors 1-1/8" Offset (OLP2650SL)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9453; L9485; or L9486 Satin Chrome Finish (09666626)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- BALDWIN ESTATE Oval Lifetime Bright Nickel Turns Lifeti (6751.055)
- Schlage Commercial Thumb Turns