Shop All Keyed Entry Door Handles
Schlage Commercial
Satin Stainless Steel Mortise Lock L017207A630
Mfr # L017207A630
Zoro # G5240577
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Stainless Steel
- Function Full Dummy
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L017207A630
- Zoro # G5240577
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Stainless Steel |
Item | Satin Stainless Steel Mortise Lock L0172 |
Function | Full Dummy |
Product Type | Trim |
Description
Item Satin Stainless Steel Mortise Lock L0172
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBC6)
- IVES COMMERCIAL Solid Brass 120 Degree Door Viewer Satin Brass Finish (700B4)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-N-4)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast, Satin Single Pack (KC61US)
- SCHLAGE COMMERCIAL Schlage Commercial ND50BATH626 ND Series Entry / Office Format Athens 13-247 Latch 10-025 Strike (ND50BATH626)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901006A626 (L901006A626)
- SCHLAGE COMMERCIAL ND95JRHO626 ND Series Vandlgard Classroom Security Large Format Rhodes 13-247 Latch 10-025 (ND95JRHO626)
- SCHLAGE COMMERCIAL S210JSAT626 S200 Series Interconnected Entry Locking Full Size Saturn Lever 16-481 Latch 10-109 (S210JSAT626)
- SCHLAGE COMMERCIAL Small Format IC Brown Construction Core (80035BRN)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- Schlage Commercial Door Lever Locksets