Shop All Keyed Entry Door Handles
Schlage Commercial
Satin Stainless Steel Mortise Lock L017203A630
Mfr # L017203A630
Zoro # G5238477
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Stainless Steel
- Function Full Dummy
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L017203A630
- Zoro # G5238477
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Stainless Steel |
Item | Satin Stainless Steel Mortise Lock L0172 |
Function | Full Dummy |
Product Type | Trim |
Description
Item Satin Stainless Steel Mortise Lock L0172
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike (3024)
- BERENSON Tempo Brushed Nickel Knob (2020-2BPN-P)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- PEDESTAL PRO Outdoor Housing, 8"H, 12"W, 10 lb. (Lando-CS-12x8-E)
- SCHLAGE COMMERCIAL Bright Brass Mortise Lock L017203A605 (L017203A605)
- SCHLAGE COMMERCIAL Bright Chrome Mortise Lock L017203B625 (L017203B625)
- SCHLAGE COMMERCIAL Mortise Lock L9453LB (L9453LB)
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- SCHLAGE COMMERCIAL Schlage Commercial A53PORB626 A Series Entry Orbit Lock C Keyway 11085 Latch 10001 Strike (A53PORB626)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Entry Rhodes Lever Lock Less Cylinder with 47267042 2-3/4in Deadlatch and (ALX53LRHO626)
- DELTANA Lock Cylinder For Home Series Residential Hardware For Lever Lifetime Polished Brass (CYLL-003)
- Schlage Commercial Door Lever Locksets