Shop All Keyed Entry Door Handles
This Product is Discontinued
Schlage Commercial
Satin Stainless Steel Indicator L283414630 (Discontinued)
Mfr # L283414630
Zoro # G2546374
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Indicator
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L283414630
- Zoro # G2546374
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Style | Indicator |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Stainless Steel |
Item | Satin Stainless Steel Indicator L2834146 |
Description
Item Satin Stainless Steel Indicator L2834146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.