Shop All Privacy Door Handles
Schlage Commercial
Satin Nickel Privacy ND40ATH619
Mfr # ND40ATH619
Zoro # G5248855
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Nickel
- Style Athens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND40ATH619
- Zoro # G5248855
- UPC # 043156783601
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Nickel |
Style | Athens |
Includes | Latch |
Item | Satin Nickel Privacy ND40ATH619 |
Lockset Finish | Satin Nickel |
Strike | Satin Nickel |
Description
Item Satin Nickel Privacy ND40ATH619
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Arch Top Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 16"W x 16"H (GVWAR16X1601SFUPI)
- ADAMS RITE 45900200628 Push to Left Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45900200628)
- ZORO SELECT 5/8 in W x 96 in H Stainless steel Continuous Hinge (2ZFG7)
- LOCKEY USA Lockey Mechanical Keyless Surface Mount Deadbolt with Key Override Satin Nickel Finish (2200SNKA)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40ATH622)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- Schlage Commercial Privacy Door Handles