Shop All Deadlatches
Schlage Commercial
Satin Nickel Latch 14047619
Mfr # 14047619
Zoro # G2386887
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 14047619
- Zoro # G2386887
- Country of Origin Mexico
- Category Deadlatches
Details
Finish | Satin Nickel |
Item | Satin Nickel Latch 14047619 |
Description
Satin Nickel Latch 14047619
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x40)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (001C-8-16AC/4-6DC)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11091626 (11091626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12100613 (12100613)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14010626 (14010626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16204613 (16204613)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11068626 (11068626)
- SCHLAGE COMMERCIAL Bright Brass Latch 16132605 (16132605)
- KWIKSET Adjustable Entry Latch (19841)
- Schlage Commercial Deadbolt Locks and Deadlatches