Shop All Deadbolt Locks
Schlage Commercial
Satin Nickel Deadbolt B580619
Mfr # B580619
Zoro # G4342486
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Finish Satin Nickel
- Strike Satin Nickel
- Includes Latch
- Grade Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B580619
- Zoro # G4342486
- UPC # 043156130283
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Keyway Type | Schlage |
Item | Satin Nickel Deadbolt B580619 |
Finish | Satin Nickel |
Strike | Satin Nickel |
Includes | Latch |
Grade | Commercial |
Description
Satin Nickel Deadbolt B580619
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, EPDM, 0.1 In., PK25 (5JJV7)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE278)
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- SCHLAGE COMMERCIAL Grade 2 Occupancy Indicator Deadbolt with 12287 Latch and 10094 Strike Bright Brass Finish (B571605)
- SCHLAGE COMMERCIAL Satin Brass Ring 38031609 (38031609)
- SCHLAGE COMMERCIAL Satin Bronze Deadbolt B571612 (B571612)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B562R626 (B562R626)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JC604-26-DLT)
- Schlage Commercial Door Locks and Deadbolts