Shop All Thumb Turns
Schlage Commercial
Satin Chrome Turn B302045626
Mfr # B302045626
Zoro # G4338523
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B302045626
- Zoro # G4338523
- Country of Origin Mexico
- Category Thumb Turns
Details
Item | Satin Chrome Turn B302045626 |
Finish | Satin Chrome |
Description
Satin Chrome Turn B302045626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DRBTM VYL CDB134 WHT 36"" (06528)
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- MASTER LOCK SFIC Cylinders, D, 6 Pins (CD626DUN)
- ZORO SELECT Recessed Pull Handle, Snap-In, Thermoplast, Matte, Snap-in (4NRT6)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- Schlage Commercial Deadbolt Locks and Deadlatches