Shop All Push Pull Latches
Schlage Commercial
Satin Chrome Push / Pull HL626D2
Mfr # HL626D2
Zoro # G4358927
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Pull
- Includes Latch
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # HL626D2
- Zoro # G4358927
- Country of Origin United States
- Category Push Pull Latches
Details
Lockset Handle Type | Pull |
Includes | Latch |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Chrome |
Item | Satin Chrome Push / Pull HL626D2 |
Outside Trim Type | Push |
Description
Item Satin Chrome Push / Pull HL626D2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716192CHBRZ)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- AMEROCK BP34293 Cabinet Hinge, Polished Brass (BPR34293)
- MSI Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0206)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL6ASA26D5 (HL6-5-626-A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- SDC Latch Retraction Kit (LR100ARK)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-04-00-313)
- Schlage Commercial Door Locks and Deadbolts