Shop All Privacy Door Handles
Schlage Commercial
Satin Chrome Privacy S40NEP626
Mfr # S40NEP626
Zoro # G2026895
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Chrome
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # S40NEP626
- Zoro # G2026895
- UPC # 043156939046
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Chrome |
Includes | Latch |
Item | Satin Chrome Privacy S40NEP626 |
Lockset Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Privacy S40NEP626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- ZORO SELECT Square Profile Viton O-Ring, Dash 019, PK10 (ZUSAVSQ70019)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40TUL626 (A40TUL626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- Schlage Commercial Privacy Door Handles