Shop All Privacy Door Handles
Schlage Commercial
Satin Chrome Privacy ND40RHO626
Mfr # ND40RHO626
Zoro # G5250194
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Privacy
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND40RHO626
- Zoro # G5250194
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Includes | Latch |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Privacy |
Style | Rhodes |
Finish | Satin Chrome |
Item | Satin Chrome Privacy ND40RHO626 |
Lockset Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Privacy ND40RHO626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: INSERT BLADE FOR MERCEDES REMOTE KEYS 2010 AND UP (EKB-MB-005)
- FALCON Satin Chrome Latch Q330254626 (S00029727247)
- DURA-LIFT 18 in. Garage Door Torsion Spring Winding Rod (2-Pack) (DLATWR18)
- STANLEY Full Mortise Std Wt FBB Hinge, 5 x 4, Satin Chrome (FBB179 5X4 DOOR HINGE 26D STL)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40JUP626 (S40JUP626)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40ATH622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (CL3320 PZD 626)
- Schlage Commercial Privacy Door Handles