Shop All Privacy Door Handles
Schlage Commercial
Satin Chrome Privacy A40PLY626
Mfr # A40PLY626
Zoro # G3030598
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Chrome
- Style Plymouth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A40PLY626
- Zoro # G3030598
- UPC # 043156922383
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Chrome |
Style | Plymouth |
Includes | Latch |
Item | Satin Chrome Privacy A40PLY626 |
Lockset Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Privacy A40PLY626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- BALDWIN ESTATE Transitional Spindles (0521.004.A)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40ATH626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40ATH622)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- Schlage Commercial Door Locks and Deadbolts