Shop All Privacy Door Handles
Schlage Commercial
Satin Chrome Privacy A40ORB626
Mfr # A40ORB626
Zoro # G3030467
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Chrome
- Style Orbit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A40ORB626
- Zoro # G3030467
- UPC # 043156922376
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Chrome |
Style | Orbit |
Includes | Latch |
Item | Satin Chrome Privacy A40ORB626 |
Lockset Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Privacy A40ORB626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Oil Rubbed Bronze Finish (571B10B)
- NATIONAL HARDWARE Traditional Cabinet Pull Silver (N349-001)
- DON-JO 6" Latch Protector for Interlock Inswing Doors (ILP206BP)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40ATH626 (ND40ATH626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40TUL626 (A40TUL626)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40ATH622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40JUP626 (S40JUP626)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- Schlage Commercial Door Locks and Deadbolts