Shop All Passage Door Handles
Schlage Commercial
Satin Chrome Passage S10SAT626
Mfr # S10SAT626
Zoro # G2020656
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Schlage
- Location Type Commercial
- Finish Satin Chrome
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # S10SAT626
- Zoro # G2020656
- UPC # 043156922567
- Country of Origin Mexico
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Schlage |
Location Type | Commercial |
Finish | Satin Chrome |
Item | Satin Chrome Passage S10SAT626 |
Function | Passage |
Strike | Satin Chrome |
Description
Item Satin Chrome Passage S10SAT626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Oil Rubbed Bronze (WL07U10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 LWA 630)
- ILCO Ilco: Key Blanks, 1054WD FALCON (TAY F54G) (ILCO-1054WD)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- SCHLAGE COMMERCIAL Pins 34401F (34401F)
- SCHLAGE COMMERCIAL Satin Chrome Indicator 09611XL583375626 (09611XL583375626)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SPA626)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- Schlage Commercial Door Locks and Deadbolts