Shop All Keyed Entry Door Handles
Schlage Commercial
Satin Chrome Mortise Lock L9465P06L626
Mfr # L9465P06L626
Zoro # G3312007
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Location Type Commercial
- Keyway Type C Keyway
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L9465P06L626
- Zoro # G3312007
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Location Type | Commercial |
Keyway Type | C Keyway |
Finish | Satin Chrome |
Item | Satin Chrome Mortise Lock L9465P06L626 |
Description
Item Satin Chrome Mortise Lock L9465P06L626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- PRIME-LINE Sliding Window Roller Assembly, 7/16 in. Flat Nylon Roller 4 Pack (G 3004)
- DTC 22in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587122H)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PSPA626 ND Series Entry C Keyway Sparta 13-247 Latch 10-025 Strike (ND53PSPA626)
- SCHLAGE COMMERCIAL Mortise Lock L9080LB (L9080LB)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017003A626 (L017003A626)
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017203A630 (L017203A630)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT626 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike (S51PSAT626)
- SCHLAGE COMMERCIAL Mortise Lock L9456LB (L9456LB)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome Finish (S80JD JUP 626)
- Schlage Commercial Door Locks and Deadbolts