Shop All Keyed Entry Door Handles
Schlage Commercial
Satin Chrome Mortise Lock L0172OMEA626
Mfr # L0172OMEA626
Zoro # G2544868
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Chrome
- Function Full Dummy
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L0172OMEA626
- Zoro # G2544868
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Chrome |
Item | Satin Chrome Mortise Lock L0172OMEA626 |
Function | Full Dummy |
Product Type | Trim |
Description
Item Satin Chrome Mortise Lock L0172OMEA626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0425Md10-049 Gas Spring (GSS 6556UU)
- VON DUPRIN Slider 970387 (970387)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0203)
- ZORO SELECT O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10 (U38805.018.0131)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9453P06A626 (L9453P06A626)
- SCHLAGE COMMERCIAL Schlage Commercial A53PORB626 A Series Entry Orbit Lock C Keyway 11085 Latch 10001 Strike (A53PORB626)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PRHO626 ND Series Entry C Keyway Rhodes 13-247 Latch 10-025 Strike (ND53PRHO626)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- SCHLAGE COMMERCIAL Schlage Commercial ND75BRHO626 ND Series Classroom Security Format Rhodes 13-247 Latch 10-025 (ND75BRHO626)
- SCHLAGE COMMERCIAL Satin Chrome Hospital ND44RHO626 (ND44RHO626)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- Schlage Commercial Door Lever Locksets