Shop All Keyed Entry Door Handles
Schlage Commercial
Satin Chrome Mortise Lock L017242B626
Mfr # L017242B626
Zoro # G5243964
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Location Type Commercial
- Keyway Type Schlage
- Finish Satin Chrome
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L017242B626
- Zoro # G5243964
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Style | Knob |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Satin Chrome |
Item | Satin Chrome Mortise Lock L017242B626 |
Function | Full Dummy |
Product Type | Trim |
Description
Item Satin Chrome Mortise Lock L017242B626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (76000)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US28, Radius 2-5/8" Stk, LH (4510-25-202-628)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017207A630 (L017207A630)
- SCHLAGE COMMERCIAL Antique Brass Mortise Lock L9080PM81A609 (L9080PM81A609)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901006A626 (L901006A626)
- SCHLAGE COMMERCIAL S210JSAT626 S200 Series Interconnected Entry Locking Full Size Saturn Lever 16-481 Latch 10-109 (S210JSAT626)
- SCHLAGE COMMERCIAL Bright Chrome Mortise Lock L901003A625 (L901003A625)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- Schlage Commercial Door Locks and Deadbolts