Shop All Deadlatches
Schlage Commercial
Satin Chrome Latch 12287626
Mfr # 12287626
Zoro # G2385383
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Function Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 12287626
- Zoro # G2385383
- Country of Origin Mexico
- Category Deadlatches
Details
Finish | Satin Chrome |
Function | Deadbolt |
Item | Satin Chrome Latch 12287626 |
Description
Satin Chrome Latch 12287626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPSIFER SCREEN SPLINE BLACK 0.125in. (3028737)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (H076704-VB)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16480613 (16480613)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12288626 (12288626)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11103626 (11103626)
- SCHLAGE COMMERCIAL Satin Nickel Latch 14047619 (14047619)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12100613 (12100613)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12291626 (12291626)
- ADAMS RITE Deadlatch Handle, RH or LH, Dark Bronze (4560-601-121)
- Schlage Commercial Deadbolt Locks and Deadlatches