Shop All Dummy Door Handles
Schlage Commercial
Satin Chrome Dummy S170SAT626
Mfr # S170SAT626
Zoro # G2020927
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # S170SAT626
- Zoro # G2020927
- UPC # 043156922703
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Item | Satin Chrome Dummy S170SAT626 |
Function | Single Dummy |
Description
Item Satin Chrome Dummy S170SAT626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- M-D M-D Brite Aluminum Door and Window Screen 48 in. W X 25 ft. L (14111)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes Top and Bottom Brackets (N 7534)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38871.012.0700)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- Schlage Commercial Dummy Door Handles