Shop All Dummy Door Handles
Schlage Commercial
Satin Chrome Dummy S170JUP626
Mfr # S170JUP626
Zoro # G2020839
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Commercial
- MFR # S170JUP626
- Zoro # G2020839
- UPC # 043156920990
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Item | Satin Chrome Dummy S170JUP626 |
Function | Single Dummy |
Description
Item Satin Chrome Dummy S170JUP626
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 435 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A435X50)
- ZORO SELECT Restroom Key Tag, Combination (33J895)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (P3018-OBH)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- INOX SE221 Aurora w/MicroArmor Single Dummy Right Hand, Satin S/S (SE221DR-32D-AM)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-02-R-626)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57853)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- Schlage Commercial Door Locks and Deadbolts