Shop All Dummy Door Handles
Schlage Commercial
Satin Chrome Dummy ND170RHO626
Mfr # ND170RHO626
Zoro # G4231834
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND170RHO626
- Zoro # G4231834
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Rhodes |
Item | Satin Chrome Dummy ND170RHO626 |
Function | Single Dummy |
Description
Item Satin Chrome Dummy ND170RHO626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Key West Cabinet Bar Pull (152BG)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV100 26 GRIP-KN FBL)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- Schlage Commercial Dummy Door Handles