Shop All Dummy Door Handles
Schlage Commercial
Satin Chrome Dummy A170PLY626
Mfr # A170PLY626
Zoro # G3029137
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Plymouth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A170PLY626
- Zoro # G3029137
- UPC # 043156912421
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Plymouth |
Item | Satin Chrome Dummy A170PLY626 |
Function | Single Dummy |
Product Type | Lock |
Description
Item Satin Chrome Dummy A170PLY626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- HPC HPC: IN8 Key Blanks (HPC-ESP-IN8)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- BAUER RV KEY, RV351 , Black, Egg Shaped, Precut (KEY-RV-351)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 605 CAM LH)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent, Right Hand (F170 ACC 620 RH)
- Schlage Commercial Door Lever Locksets