Shop All Deadbolt Locks
Schlage Commercial
Satin Chrome Deadbolt B663R626
Mfr # B663R626
Zoro # G4346144
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Keyway Type C Keyway
- Grade Commercial
- Includes Latch
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B663R626
- Zoro # G4346144
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Lockset Finish | Satin Chrome |
Keyway Type | C Keyway |
Item | Satin Chrome Deadbolt B663R626 |
Grade | Commercial |
Includes | Latch |
Finish | Satin Chrome |
Strike | Satin Chrome |
Function | Classroom |
Description
Satin Chrome Deadbolt B663R626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-803)
- TOOLPRO Acoustical Eye Lag Driver 1Pack (TP05031)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560PF626 (B560PF626)
- SCHLAGE COMMERCIAL Entry Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX53PSAT626)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever Less Cylinder 2-3/4" Deadlatch ANSI Strike Satin Chrome (ALX80LSAT626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560J626 (B560J626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B680626 (B680626)
- SCHLAGE COMMERCIAL Schlage Commercial B562P619 Grade 2 Double Cylinder Deadbolt C Keyway 12287 Latch 10094 Strike (B562P619)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-613-KDC)
- Schlage Commercial Deadbolt Locks