Shop All Deadbolt Locks
Schlage Commercial
Satin Chrome Deadbolt B663J626
Mfr # B663J626
Zoro # G4346056
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Keyway Type Schlage
- Includes Latch
- Finish Satin Chrome
- Grade Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B663J626
- Zoro # G4346056
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Lockset Finish | Satin Chrome |
Keyway Type | Schlage |
Item | Satin Chrome Deadbolt B663J626 |
Includes | Latch |
Finish | Satin Chrome |
Grade | Commercial |
Strike | Satin Chrome |
Function | Classroom |
Description
Satin Chrome Deadbolt B663J626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Digital Keypad, Surface Mount (DKP-165-S)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- LUCKY LINE Key Chain, Black, 5 PK (4102005)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B560J619 (B560J619)
- SCHLAGE COMMERCIAL Parts M204152 (M204152)
- SCHLAGE COMMERCIAL Schlage Commercial B562P613 Grade 2 Double Cylinder Deadbolt C Keyway 12287 Latch 10094 Strike (B562P613)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSAT626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B662J626 (B662J626)
- SCHLAGE COMMERCIAL Schlage Commercial B250P622 Single Cylinder 6 Pin Deadlatch Deadbolt C Keyway 12103 Latch 10001 (B250P622)
- KABA Kaba: Simplex Combination Deadbolt, 2-3/4" Backset, Black (KABA-7102-19-41)
- Schlage Commercial Deadbolt Locks and Deadlatches