Shop All Deadbolt Locks
Schlage Commercial
Satin Chrome Deadbolt B660J626
Mfr # B660J626
Zoro # G4344909
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Keyway Type Schlage
- Finish Satin Chrome
- Includes Latch
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B660J626
- Zoro # G4344909
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Lockset Finish | Satin Chrome |
Keyway Type | Schlage |
Item | Satin Chrome Deadbolt B660J626 |
Finish | Satin Chrome |
Includes | Latch |
Cylinder | Single |
Strike | Satin Chrome |
Grade | Commercial |
Description
Satin Chrome Deadbolt B660J626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Stud 971585 (971585)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- STRYBUC Sash Lock with Keeper Chrome (50-658A)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B660626 (B660626)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX50PSAT626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B662626138 (B662626138)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSAT626)
- ARROW Grade 2, Occupancy Indicator, Keyless, US5, Rectangle Stk (E50 5A)
- Schlage Commercial Deadbolt Locks and Deadlatches