Shop All Deadbolt Locks
Schlage Commercial
Satin Chrome Deadbolt B562R626
Mfr # B562R626
Zoro # G4341734
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Keyway Type C Keyway
- Strike Satin Chrome
- Cylinder Double
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B562R626
- Zoro # G4341734
- UPC # 043156130061
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Lockset Finish | Satin Chrome |
Keyway Type | C Keyway |
Item | Satin Chrome Deadbolt B562R626 |
Strike | Satin Chrome |
Cylinder | Double |
Finish | Satin Chrome |
Includes | Latch |
Grade | Commercial |
Description
Satin Chrome Deadbolt B562R626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3013-14)
- DELTANA Dome Stop High Profile Lifetime Brass (DSHP916CR003)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B581626 (B581626)
- SCHLAGE COMMERCIAL Satin Brass Ring 38031609 (38031609)
- SCHLAGE COMMERCIAL Parts M204152 (M204152)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B680626 (B680626)
- Schlage Commercial Deadbolt Locks