Shop All Deadlatches
Schlage Commercial
Satin Chrome Deadbolt 12630626
Mfr # 12630626
Zoro # G2386196
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B600
- Lockset Finish Satin Chrome
- Keyway Type Schlage
- Finish Satin Chrome
- Grade Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 12630626
- Zoro # G2386196
- Country of Origin Mexico
- Category Deadlatches
Details
Series | B600 |
Lockset Finish | Satin Chrome |
Keyway Type | Schlage |
Item | Satin Chrome Deadbolt 12630626 |
Finish | Satin Chrome |
Grade | Commercial |
Description
Satin Chrome Deadbolt 12630626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- ZORO SELECT O-Ring, Buna N, Dash 038, 2-5/8, 2.754, PK10 (U38801.006.0262)
- KABA ILCO Key Blank, Brass, Type DE6, 5 Pin, PK10 (D1054K-DE6)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12103626 (12103626)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14048626 (14048626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16480613 (16480613)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt 12633619 (12633619)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11068626 (11068626)
- SCHLAGE COMMERCIAL Bright Brass Latch 12287605 (12287605)
- BALDWIN Estate Lifetime Brass Latches (8208.003.DB)
- Schlage Commercial Door Locks and Deadbolts