Shop All Keyed Pocket & Sliding Door Locks
Schlage Commercial
Satin Chrome Cabinet CL888R626
Mfr # CL888R626
Zoro # G4349285
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Mounting Vertical
- Keyway Type Schlage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # CL888R626
- Zoro # G4349285
- Country of Origin Mexico
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Satin Chrome Cabinet CL888R626 |
Finish | Satin Chrome |
Mounting | Vertical |
Keyway Type | Schlage |
Description
Satin Chrome Cabinet CL888R626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- WRS 34" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 33-4 (01-30033-4)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- BALDWIN ESTATE Oil Rubbed Bronze Pocket Door Accessories Oil Rubbed Bronze (8603.102)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- Schlage Commercial Pocket & Sliding Door Hardware