Shop All Passage Door Handles
Schlage Commercial
Satin Bronze Passage A10PLY612
Mfr # A10PLY612
Zoro # G3028787
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Schlage
- Location Type Commercial
- Style Plymouth
- Finish Satin Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A10PLY612
- Zoro # G3028787
- UPC # 043156922321
- Country of Origin Mexico
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Schlage |
Location Type | Commercial |
Style | Plymouth |
Finish | Satin Bronze |
Item | Satin Bronze Passage A10PLY612 |
Strike | Satin Bronze |
Function | Passage |
Product Type | Lock |
Description
Item Satin Bronze Passage A10PLY612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38801.012.0100)
- KENAURD Kenaurd:HighSecurity 1" Mortise - 26D (Silver) (KHMC01-26D)
- SCHLAGE COMMERCIAL Bright Brass Passage ND10RHO605 (ND10RHO605)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10SAT626 (S10SAT626)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10ATH622)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10JUP626 (S10JUP626)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome (MA101 AG 625)
- Schlage Commercial Door Locks and Deadbolts