Shop All Dummy Door Handles
Schlage Commercial
Satin Bronze Dummy ND170RHO612
Mfr # ND170RHO612
Zoro # G4231825
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND170RHO612
- Zoro # G4231825
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Satin Bronze |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Rhodes |
Item | Satin Bronze Dummy ND170RHO612 |
Function | Single Dummy |
Description
Item Satin Bronze Dummy ND170RHO612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X48X0375CH)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- HEAT WAVE Stratford Dummy Door Knob;; Satin Nickel (HE280418)
- SCHLAGE Bright Brass Dummy Lever Lockset, Avila (F170 VLA 605)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- Schlage Commercial Door Lever Locksets