Shop All Dummy Door Handles
Schlage Commercial
Satin Brass Dummy A170ORB606
Mfr # A170ORB606
Zoro # G3028988
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Orbit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A170ORB606
- Zoro # G3028988
- UPC # 043156124060
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Satin Brass |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Orbit |
Item | Satin Brass Dummy A170ORB606 |
Function | Single Dummy |
Product Type | Lock |
Description
Item Satin Brass Dummy A170ORB606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- RAYMOND Compression Spring, Medium Duty, PK6 (020068000)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (718R-034S)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Nickel (FRP175U15)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- KWIKSET Breton Lever Half Dummy with Square Rose Matte Black Finish (488BRNLSQT-514)
- Schlage Commercial Door Locks and Deadbolts