Shop All Door Repair
Schlage Commercial
Oil Rubbed Bronze Screws XL11848613
Mfr # XL11848613
Zoro # G2031165
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Keyway Type Schlage
- Location Type Commercial
- Product Type Escutcheon Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # XL11848613
- Zoro # G2031165
- Country of Origin Mexico
- Category Door Repair
Details
Finish | Oil Rubbed Bronze |
Keyway Type | Schlage |
Location Type | Commercial |
Item | Oil Rubbed Bronze Screws XL11848613 |
Product Type | Escutcheon Trim |
Description
Item Oil Rubbed Bronze Screws XL11848613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Black (GB6001GBL)
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type L, 7 Pins (80-033 LB 626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL)
- SCHLAGE COMMERCIAL Parts M504548 (M504548)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9050; L9060; L9070; or L9080 Bright Brass Finish (09663605)
- SCHLAGE COMMERCIAL Wrench 021415 (021415)
- SCHLAGE COMMERCIAL Parts M204198 (M204198)
- SCHLAGE COMMERCIAL Parts M540051 (M540051)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9010 or L9040 Satin Chrome Finish (09662626)
- BALDWIN ESTATE Bright Brass Kits Bright Brass (5399.030.C)
- Schlage Commercial Door Accessories