Shop All Privacy Door Handles
Schlage Commercial
Oil Rubbed Bronze Privacy ND40RHO613
Mfr # ND40RHO613
Zoro # G5250079
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Oil Rubbed Bronze
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND40RHO613
- Zoro # G5250079
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Oil Rubbed Bronze |
Style | Rhodes |
Includes | Latch |
Item | Oil Rubbed Bronze Privacy ND40RHO613 |
Lockset Finish | Oil Rubbed Bronze |
Strike | Oil Rubbed Bronze |
Description
Item Oil Rubbed Bronze Privacy ND40RHO613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7100-510-628-00)
- GLOBAL INDUSTRIAL Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (602332)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- ZORO SELECT Screen, Fiberglass, 48 in.x100ft., Charcoal (1XMK4)
- SCHLAGE COMMERCIAL Privacy Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40ATH626)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- Schlage Commercial Privacy Door Handles