Shop All Passage Door Handles
Schlage Commercial
Oil Rubbed Bronze Passage S10FLA613LH
Mfr # S10FLA613LH
Zoro # G2020078
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Schlage
- Location Type Commercial
- Style Flair
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # S10FLA613LH
- Zoro # G2020078
- Country of Origin Mexico
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Schlage |
Location Type | Commercial |
Style | Flair |
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Passage S10FLA613LH |
Features | Left Hand |
Strike | Oil Rubbed Bronze |
Function | Passage |
Description
Item Oil Rubbed Bronze Passage S10FLA613LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Black (03-100-WEB)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2409EM-EN)
- A LA MAISON CEILINGS Romanesque Wreath 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R47PW-8)
- SCHLAGE COMMERCIAL Pins 34401F (34401F)
- SCHLAGE COMMERCIAL Tool 24002693 (24002693)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10ATH622)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SPA622)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- Schlage Commercial Door Lever Locksets