Shop All Keyed Entry Door Handles
Schlage Commercial
Oil Rubbed Bronze Mortise Lock L017203A613
Mfr # L017203A613
Zoro # G5238644
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Keyway Type Schlage
- Finish Oil Rubbed Bronze
- Function Full Dummy
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L017203A613
- Zoro # G5238644
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Mortise Lock L017203A6 |
Function | Full Dummy |
Product Type | Trim |
Description
Item Oil Rubbed Bronze Mortise Lock L017203A6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Coat and Hat Hook, Flat Black (RH4 FBL)
- NATIONAL HARDWARE Hook Clothesline Zinc Plated (N237-040)
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- NATIONAL GUARD Nylon Brush, 48 (600A-48)
- SCHLAGE COMMERCIAL Schlage Commercial S51PJUP626 S Series Entry C Keyway Jupiter 16-203 Latch 10-001 Strike (S51PJUP626)
- SCHLAGE COMMERCIAL A53RORB626 A Series Entry Full Size Interchangeable Core Orbit Lock C Keyway 11085 Latch 10001 (A53RORB626)
- SCHLAGE COMMERCIAL Schlage Commercial S51RJUP626 S Series Entry C Keyway Large Format Jupiter 16-203 Latch 10-001 (S51RJUP626)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Classroom Rhodes Lever Lock with Large Format IC Prep Less Core, 47267042 (ALX70JRHO626)
- SCHLAGE COMMERCIAL Schlage Commercial ND53JRHO626 ND Series Entry Large Format Rhodes 13-247 Latch 10-025 Strike (ND53JRHO626)
- SCHLAGE COMMERCIAL Mortise Lock L9080LB (L9080LB)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- Schlage Commercial Door Lever Locksets