Shop All Dummy Door Handles
Schlage Commercial
Oil Rubbed Bronze Dummy S170SAT613
Mfr # S170SAT613
Zoro # G2020875
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # S170SAT613
- Zoro # G2020875
- UPC # 043156922680
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Oil Rubbed Bronze |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Item | Oil Rubbed Bronze Dummy S170SAT613 |
Function | Single Dummy |
Description
Item Oil Rubbed Bronze Dummy S170SAT613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310112810)
- EKENA MILLWORK 3 1/4"H x 1"P x 94 1/2"L, (3/8" Repeat), Nevio Chair Rail (CHA04X01NE)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243158 StealthDrain Low Profile Catch Basin - Black (243158)
- TRIMCO Surface Bolt Dark Bronze Powder Coat 6" (4876.613)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- Schlage Commercial Door Locks and Deadbolts