Shop All Dummy Door Handles
Schlage Commercial
Oil Rubbed Bronze Dummy S170NEP613
Mfr # S170NEP613
Zoro # G2020884
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Commercial
- MFR # S170NEP613
- Zoro # G2020884
- UPC # 043156942213
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Dummy S170NEP613 |
Function | Single Dummy |
Description
Item Oil Rubbed Bronze Dummy S170NEP613
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Oil Rubbed Bronze (HRC253U10B)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- PRIMELINE TOOLS White Plastic Tilt Latches (1 Pair) (MP2627)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa (ALX80J SPA 619)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- YALE RESIDENTIAL Edge YE Series Half Dummy Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel Finish (YR81SBSQ619)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 619 CAM LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- Schlage Commercial Dummy Door Handles