Shop All Dummy Door Handles
Schlage Commercial
Oil Rubbed Bronze Dummy A170PLY613
Mfr # A170PLY613
Zoro # G3029094
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Plymouth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Commercial
- MFR # A170PLY613
- Zoro # G3029094
- UPC # 043156989690
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Oil Rubbed Bronze |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Plymouth |
Item | Oil Rubbed Bronze Dummy A170PLY613 |
Function | Single Dummy |
Product Type | Lock |
Description
Item Oil Rubbed Bronze Dummy A170PLY613
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES VL Perforated Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (869B)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/16" T x 30" W x 30" L (BULK-FGSM-AH-43)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- Schlage Commercial Door Locks and Deadbolts