Shop All Deadlatches
Schlage Commercial
Oil Rubbed Bronze Deadbolt 12633613
Mfr # 12633613
Zoro # G2386257
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B600
- Keyway Type Schlage
- Finish Oil Rubbed Bronze
- Grade Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 12633613
- Zoro # G2386257
- Country of Origin Mexico
- Category Deadlatches
Details
Series | B600 |
Keyway Type | Schlage |
Item | Oil Rubbed Bronze Deadbolt 12633613 |
Finish | Oil Rubbed Bronze |
Grade | Commercial |
Description
Oil Rubbed Bronze Deadbolt 12633613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11103626 (11103626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12287613 (12287613)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14010626 (14010626)
- SCHLAGE COMMERCIAL Satin Bronze Latch 11096612 (11096612)
- SCHLAGE COMMERCIAL Bright Brass Deadbolt 12633605 (12633605)
- SCHLAGE COMMERCIAL Satin Nickel Latch 14047619 (14047619)
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Antique Brass (14652XA-SL)
- Schlage Commercial Door Locks and Deadbolts