Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND96LELEURHO626 ND Electrically Less Cylinder Rhodes 13-247 Latch 10-025
Mfr # ND96LELEURHO626
Zoro # G102105075
product price: $728.99
/ea
Free Shipping & Returns
$728.99
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
- Brand Schlage Commercial
- MFR # ND96LELEURHO626
- Zoro # G102105075
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- M-D Caulk Backer Rod 1/2In X 250Ft (71551)
- WRS 19" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5019R)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- DELTANA Cement Floor Mount Bumper With Holder Oil Rubbed Bronze (DSF444U10B)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- SDC Electromagnetic Lock, 670mA@12V, 1650 lb. (1511VDB)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- SCHLAGE ELECTRONICS 450 Series Filler Plate, 1-1/4 In by 3/8 In (4503F)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- SDC Mortise Bolt Lock, 700mA@24V, Satin Alum (1190AU)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- Schlage Commercial Electromagnetic & Electromechanical Locks