Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND96BEURHO626RX ND RX Switch Format Electrically Unlocked Rhodes 13-247 Latch 10-025
Mfr # ND96BEURHO626RX
Zoro # G502105712
product price: $792.99
/ea
Free Shipping & Returns
$792.99
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
- Brand Schlage Commercial
- MFR # ND96BEURHO626RX
- Zoro # G502105712
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A910X250)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8877128195)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2668pri8730RH154916)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- ADAMS RITE 4300 Steel Hawk eLATCH 31/32, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-20-101-628)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- BEA Mag Lock, Single Door, US28, Door Stat Sensor, Time Delay, 1200lb (10MAGLOCK1ULDS)
- Schlage Commercial Electromagnetic Locking Systems