Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80PELEUTLR626 ND Storeroom Electrically Locked or Unlocked C Keyway Tubular 13-247 Latch 10-025
Mfr # ND80PELEUTLR626
Zoro # G302103994
product price: $713.99
/ea
Free Shipping & Returns
$713.99
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
- Brand Schlage Commercial
- MFR # ND80PELEUTLR626
- Zoro # G302103994
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- HARDWARE RESOURCES 125° 1/2" Overlay Self-close Face Frame Hinge with Dowels (22855-7-000N-2)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-49)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DEGUARD 1.200 lbs Single Door MagLock (UL Listed) (DMGL-1200)
- SECO-LARM Single-door Electromagnetic Lock with 1,200-lb (545kg) holding force. 12 or 24 VDC operat (SLM-E-941SA-1K2PQ)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- SDC Mortise Bolt Lock, Aluminum, 1-1/2 in. L (FS23MIV)
- Schlage Commercial Electromagnetic Locking Systems