Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80PELEURHO626 ND Storeroom Electrically Locked or Unlocked C Keyway Rhodes 13-247 Latch 10-025
Mfr # ND80PELEURHO626
Zoro # G002103317
product price: $713.99
/ea
Free Shipping & Returns
$713.99
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
- Brand Schlage Commercial
- MFR # ND80PELEURHO626
- Zoro # G002103317
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- DELTANA Surface Bolt, Heavy Duty Bright Brass 12" (12SB3)
- IVES Stops Holders And Bumpers (FS43 US26D)
- CODEL DOORS 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2268pri8730RH1D4916)
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 1 (372260000YK)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- DEGUARD 1.200 lbs Double Door MagLock (UL Listed) (DMGL-1200DD)
- Schlage Commercial Electromagnetic Locking Systems